missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ V4A Stainless Steel Novartos Uno Pharma Zone Samplers

Buerkle™ V4A Stainless Steel Novartos Uno Pharma Zone Samplers with two sample chambers and no crevices.

Brand:  Buerkle™ 5358-1400

1496.93 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Code : 03

Additional Details : Weight : 3.36400kg

 View more versions of this product

Product Code. 15306287

  • £1615.00 / Each
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

  • The sample inserts fit precisely and can easily be replaced
  • Inserts are available in volumes from 0 to 4.0mL
  • The insertion depths can easily be read from the laser-engraved depth scale
  • Stainless steel AISI 316L (1.4404) / AISI 316Ti (1.4571)
  • Groove-free and hand-polished
  • 25 mm Ø
Novartos the Pharma zone sampler for sampling according to FDA guidelines for Unit-Dose-Sampling. It is possible to withdraw a double-sample without inserting the lance repeatedly into the bulk material. Mixing is mainly prevented in this way. One significant advantage of Novartos is the easy cleaning. Complete filling and emptying of sample chambers has been improved substantially using computer-optimised geometry. There are no crevices or dead spaces where sampling residues can collect.
Specifications

Specifications

Pharma Sampler
T-form
25 mm
Stainless Steel (V4A)
Foodstuffs
1400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers