missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel Novartos Uno Pharma Zone Samplers
Buerkle™ V4A Stainless Steel Novartos Uno Pharma Zone Samplers with two sample chambers and no crevices.
£1510.00 - £1615.00
Specifications
Material | Stainless Steel (V4A) |
---|---|
Handle Type | T-form |
Diameter (Metric) Outer | 25 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10483464
|
Buerkle™
5358-0600 |
600 mm |
£1510.00
Each |
In Stock
Log in to see stock. |
|||||
10644745
|
Buerkle™
5358-1001 |
1000 mm |
£1580.00
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
15306287
|
Buerkle™
5358-1400 |
1400 mm |
£1615.00
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
Description
- The sample inserts fit precisely and can easily be replaced
- Inserts are available in volumes from 0 to 4.0mL
- The insertion depths can easily be read from the laser-engraved depth scale
- Stainless steel AISI 316L (1.4404) / AISI 316Ti (1.4571)
- Groove-free and hand-polished
- 25 mm Ø
Specifications
Stainless Steel (V4A) | |
T-form | |
25 mm |