missing translation for 'onlineSavingsMsg'
Learn More

Astell Scientific™ Stainless Steel Morrison Discard Container

Product Code. 12788905
Change view
Click to view available options
For Use With (Equipment):
AMA250, AMA260, AMA270 Autoclaves
AMA260, AMA270 Autoclaves
ASB260, 270, 280, 290, 300 Autoclaves
Portaclave Swiftlock Benchtop
Height (Metric) Exterior:
127 mm
200 mm
355 mm
500 mm
Depth (Metric) Outside:
260 mm
330 mm
390 mm
Unit Size:
Each
Product Code. For Use With (Equipment) Height (Metric) Exterior Depth (Metric) Outside unitSize
12788905 ASB260, 270, 280, 290, 300 Autoclaves 127 mm 330 mm Each
12768905 AMA260, AMA270 Autoclaves 500 mm 390 mm Each
12778905 AMA250, AMA260, AMA270 Autoclaves 355 mm 390 mm Each
12705365 Portaclave Swiftlock Benchtop 200 mm 260 mm Each
4 options
This item is not returnable. View return policy

Product Code. 12788905

Brand: Astell Scientific™ AAN300

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of durable stainless steel. Astell Scientific™ Stainless Steel Morrison Discard Container has a leak-proof bottom and is suitable for many sterilization scenarios.

  • Sturdy stainless steel construction.
  • Leak-proof bottom.
  • Bucket-style handle for easy transport.

Specifications

Autoclavable Autoclavable
Depth (Metric) Outside 330 mm
For Use With (Equipment) ASB260, 270, 280, 290, 300 Autoclaves
Height (Metric) Exterior 127 mm
Product Type Morrison Discard Container
Material Stainless Steel
Quantity 1 Ea.
Width (Metric) Exterior 280 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.