missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Astell Scientific™ Stainless Steel Morrison Discard Container
Description
- Sturdy stainless steel construction.
- Leak-proof bottom.
- Bucket-style handle for easy transport.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Depth (Metric) Outside | 390 mm |
| For Use With (Equipment) | AMA250, AMA260, AMA270 Autoclaves |
| Height (Metric) Exterior | 355 mm |
| Product Type | Morrison Discard Container |
| Material | Stainless Steel |
| Quantity | 1 Ea. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?