missing translation for 'onlineSavingsMsg'
Learn More

Astell Scientific™ Stainless Steel Morrison Discard Container

Product Code. 12768905
Change view
Click to view available options
For Use With (Equipment):
AMA250, AMA260, AMA270 Autoclaves
AMA260, AMA270 Autoclaves
Portaclave Swiftlock Benchtop
Height (Metric) Exterior:
200 mm
355 mm
500 mm
Depth (Metric) Outside:
260 mm
390 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Height (Metric) Exterior Depth (Metric) Outside unitSize
12768905 AMA260, AMA270 Autoclaves 500 mm 390 mm Each
12778905 AMA250, AMA260, AMA270 Autoclaves 355 mm 390 mm Each
12705365 Portaclave Swiftlock Benchtop 200 mm 260 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12768905 Supplier Astell Scientific™ Supplier No. AAN056
  • ONLINE EXCLUSIVE PRICE
    £743.00
    £730.00 / Pack of 1
    Save £13.00
    1% Off
Estimated Shipment: 15-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of durable stainless steel. Astell Scientific™ Stainless Steel Morrison Discard Container has a leak-proof bottom and is suitable for many sterilization scenarios.

  • Sturdy stainless steel construction.
  • Leak-proof bottom.
  • Bucket-style handle for easy transport.

Specifications

Autoclavable Autoclavable
Depth (Metric) Outside 390 mm
For Use With (Equipment) AMA260, AMA270 Autoclaves
Height (Metric) Exterior 500 mm
Product Type Morrison Discard Container
Material Stainless Steel
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.