missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Micro-Spatula
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
Description
- 18/8 stainless steel
- PTFE coating
- Half-rounded
- Wide scoop
Specifications
Specifications
| Quantity | 1 Ea. |
| Shape | Half-rounded |
| Coating | PTFE |
| Product Type | Micro Spatula |
| Length (Metric) Blade | 45 mm |
| Width (Metric) | 9 mm |
| Width (Metric) Blade | 9 mm |
| Material | Stainless Steel |
| Length (Metric) | 150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction