missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Stainless Steel Measuring Jug
Description
- Graduation every 100mL
- Pouring rim
- Wide base for greater stability
- Durable and resistant to deformation
- Hygienic and easy to clean
- Dishwasher safe
Specifications
Specifications
| Base Style | Wide Base |
| Capacity (Metric) | 500 mL |
| Material | Stainless Steel |
| Finish | Pouring Rim |
| Height (Metric) | 105 mm |
| Includes | With Handle and Foot |
| Graduated | Yes |
| Style | Large Foot |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?