missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Lid for Baths with Pitched Lift-off

Product Code. 17581876 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
12 L Bath
18 to 26 L Bath
38 L Bath
Dimensions (L x W x H):
380 x 260 x 190 mm
470 x 300 x 360 mm
780 x 350 x 170 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Dimensions (L x W x H) unitSize
17581876 38 L Bath 780 x 350 x 170 mm Each
17561876 12 L Bath 380 x 260 x 190 mm Each
17571876 18 to 26 L Bath 470 x 300 x 360 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17581876
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Helps to reduce evaporation and heat loss while avoiding sample contamination. For use with heated circulating baths.

  • Recommended when bath is used constantly with water above 90°C
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 38 L Bath
Material Stainless Steel
Dimensions (L x W x H) 780 x 350 x 170 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.