missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Ladle Scoop with Flat Handle
Click to view available options
Length (Metric):
185 mm
345 mm
350 mm
Unit Size:
Each
Description
- Flat Handle
- Stainless Steel
- Ladle-shaped scoop
Specifications
Specifications
| Quantity | 1 Ea. |
| Capacity (Metric) | 620 mL |
| Certifications/Compliance | AISI 304 |
| Product Type | Ladle Scoop |
| Diameter (Metric) Outer | 140mm |
| Material | Stainless Steel |
| Handle Type | Flat |
| Length (Metric) | 345 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction