missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Jugs

Product Code. 17972102 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
0.5 L
1 L
2 L
3 L
5 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17972102

Brand: Sampling Systems™ A4062000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These high quality jugs made from 316L stainless steel have a number of GMP features, making them an ideal choice for transferring liquids in laboratory and production areas.

  • GMP design: Crevice-free, mirror polish, full welds
  • Includes a pouring lip for easy emptying
  • Graduation marks for visual convenience

Specifications

Capacity (Metric) 2 L
Material Stainless Steel (316L)
Sterility Non-sterile
Graduated Yes
Certifications/Compliance FDA
Style Handled
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.