missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel Jugs

Product Code. 12837595 Shop All Nickel-Electro Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12837595 2000 mL Each
12827595 500 mL Each
11439609 1000 mL Each
15311005 3000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 12837595 Supplier Nickel Electro™ Supplier No. JUGS2000H
Only null left
Add to basket
Add to basket

304 spec stainless steel jugs are suitable for pharmaceutical and laboratory applications.

  • 304 spec stainless steel seamless jugs
  • Suitable for pharmaceutical and laboratory applications

Specifications

Diameter (Metric) Outer 150 mm
Capacity (Metric) 2000 mL
Material Stainless Steel
Finish Bright
Height (Metric) 215 mm
Type Jug
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.