missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Industrial Scoop

Product Code. 15869701 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
100 mL
200 mL
300 mL
500 mL
Length (Metric):
180 mm
205 mm
230 mm
270 mm
Width (Metric):
60 mm
75 mm
90 mm
110 mm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 15869701

missing translation for 'mfr': Sampling Systems™ A643500

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Constructed of high quality stainless steel to make it low cost and easy to use. Sampling Systems™ Stainless Steel Industrial Scoop is ideal for general and pharmaceutical use.

  • Light duty construction
  • Stainless Steel
  • Fully welded construction
  • Easy to clean

Specifications

Capacity (Metric) 500 mL
Product Type Scoop
Finish Polished
Width (Metric) 110 mm
Material Stainless Steel
Length (Metric) 270 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.