missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Industrial Scoop

Product Code. 15849701 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
300 mL
500 mL
Length (Metric):
180 mm
205 mm
230 mm
270 mm
Width (Metric):
60 mm
75 mm
90 mm
110 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Width (Metric) unitSize
15849701 200 mL 205 mm 75 mm Each
15839701 100 mL 180 mm 60 mm Each
15859701 300 mL 230 mm 90 mm Each
15869701 500 mL 270 mm 110 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15849701 Supplier Sampling Systems™ Supplier No. A643200
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of high quality stainless steel to make it low cost and easy to use. Sampling Systems™ Stainless Steel Industrial Scoop is ideal for general and pharmaceutical use.

  • Light duty construction
  • Stainless Steel
  • Fully welded construction
  • Easy to clean

Specifications

Capacity (Metric) 200 mL
Product Type Scoop
Finish Polished
Width (Metric) 75 mm
Material Stainless Steel
Length (Metric) 205 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.