missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Griffin-Style Beaker

Product Code. 11722335 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
125 mL
600 mL
2000 mL
3000 mL
4000 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11722335 2000 mL Each
11762315 125 mL Each
11782315 600 mL Each
11732335 3000 mL Each
11742335 4000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11722335 Supplier Cole-Parmer™ Supplier No. 0720570
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these beakers for a variety of applications. Cole-Parmer™ Stainless Steel Griffin-Style Beakers are ideal for general stirring or measuring of solutions. Beakers feature an easy-pour rim for fewer spills.

Use these beakers for a variety of applications. Cole-ParmerTM Stainless Steel Griffin-Style Beakers are ideal for general stirring or measuring of solutions. Beakers feature an easy-pour rim for fewer spills.

Griffin-style beakers with pouring spout have full capacity mark near the top to assure accurate measuring.
  • Durable, economical mixing capabilities
  • Made of medium gauge 304 Stainless Steel
  • Non-corrosive
  • Easy to clean

Specifications

Diameter (Metric) Outer 125mm
Capacity (Metric) 2000 mL
Material Stainless Steel
Height (Metric) 180mm
Temperature (Metric) Max. Operating 426.7°C
Type Beaker
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.