missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Flat, flexible stainless steel blade with bright finish
- Ideal for smoothing, mixing, or cleaning up after experiments
- Nickel 200 spec (minimum 99.6% nickel content)
- Perfect multi-purpose tool for blending, smoothing, scoring, etc.
- Laboratory Flat Taper Blade
- Length = 180mm
- Narrow end width = 20mm
- Opposite end width = 35mm
Specifications
Specifications
| Quantity | 1 Ea. |
| Product Type | Flat Taper Blade Spatula |
| Width (Metric) | 35 mm |
| Diameter (Metric) Outer | 3.6 mm |
| Dimensions (L x W) | 180 x 35 mm |
| Material | Nickel |
| Length (Metric) | 180 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?