missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Stainless Steel Economy Scoops
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1000 mL
1500 mL
2000 mL
Unit Size:
Each
Description
- Low-cost, sturdy scoop ideal for general laboratory use with high sides to prevent spillage
- Reusable, high-quality scoops help reduce laboratory waste
- Useful in applications with limited salt exposure
- Stainless Steel grade 304
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 35.2 oz. |
| Capacity (Metric) | 1000 mL |
| Product Type | Scoop |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction