missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Economy Scoops

Product Code. 15859611 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
120 mL
450 mL
1000 mL
1500 mL
2000 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15859611 120 mL Each
15889611 450 mL Each
15849611 1000 mL Each
15869611 1500 mL Each
15879611 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15859611 Supplier Sampling Systems™ Supplier No. A304120
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These Economy Scoops are ideal for general industrial use.

  • Manufactured from spot welded 304 stainless steel
  • With an attractive high polish
  • Light duty construction
  • Not suitable for GMP applications as there are crevices

Specifications

Capacity (Metric) 120 mL
Product Type Economy Scoop
Finish High polish
For Use With (Application) General industrial use
Material Stainless Steel (AISI 304)
Length (Metric) 195 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.