missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Cylindrical Calibration Weight Set, Class E2

Product Code. 15565119 Shop All Fisherbrand Products
Change view
Click to view available options
Weight (Metric):
1 g to 1 kg
1 g to 5 kg
1 to 100 g
200 g
Unit Size:
1 unit
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) unitSize
15565119 200 g 1 unit
15565129 1 g to 5 kg 1 unit
15585119 1 g to 1 kg 1 unit
15505109 1 to 100 g 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 15565119
Only null left
Add to basket
Add to basket

Calibrate weights of lower accuracy classes. Fisherbrand™ Class E2 Individual Stainless Steel Cylindrical Calibration Weights are intended for use in the verification or calibration of class F1 weights and for use with weighing instruments of special accuracy class I.

  • Class E2 stainless steel calibration weight
  • In compliance with OIML R111
  • Supplied individually or as a set, in a plastic case or a wooden box

Specifications

Classification E2
Weight (Metric) 200 g
Mass 200 g
Shape Cylindrical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.