missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Crucible Tongs

Product Code. 11845151 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric):
200 mm
305 mm
381 mm
508 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11845151 305 mm Each
11835151 200 mm Each
11855151 381 mm Each
11865151 508 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11845151
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

With a flattened hinge.

  • Bow pattern
  • Jaws have serrated edges
  • Available in a range of sizes

Specifications

Product Type Crucible Tongs
Description Bow pattern
Quantity 1 Ea.
Tip Style Bent
Length (Metric) 305 mm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.