missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Covered Container

Product Code. p-8004941 Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
300 mL
1500 mL
4000 mL
6000 mL
7400 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11707984

Brand: Cole-Parmer™ 0725000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these versatile containers for a variety of applications. Stainless Steel Covered Containers are ideal for general storage. Keep dirt and other contaminants out with included lid.

  • Made of medium gauge 304 Stainless Steel
  • Non-corrosive
  • Easy to clean
  • Lid included
  • Withstand temperatures to 650°F (182°C)

Specifications

Diameter (Metric) Outer 105mm
Capacity (Metric) 300 mL
Material Stainless Steel
Height (Metric) 57mm
Temperature (Metric) Max. Operating 182°C
Type Container
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.