missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Class 7 for rough weighing operations
- No certificate
- Set of 9 weights with hooks
Specifications
Specifications
| Certifications/Compliance | No Certificate |
| Description | Set of 9 weights with hooks |
| Weight (English) | 10N to 0.1N |
| Classification | Class 7 |
| Material | Stainless Steel (303) |
| Density | 7.85 g/cm3 at 20°C |
| Includes | Weight set: 10N, 5N, (2) 2N, 1N, 0.5N, (2) 0.2N, 0.1N |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?