missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Chemicals Scoop

Product Code. 10589651
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10589651

Brand: Bochem™ 8802

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from 18/10 stainless steel. BOCHEM™ Stainless Steel Chemicals Blade can be used with dry chemicals and other dry substances.

  • 18/10 stainless steel

Specifications

Quantity 1 Ea.
Capacity (Metric) 1000 mL
Product Type Chemical Scoop
Width (Metric) 105 mm
Diameter (Metric) Outer 105mm
Dimensions (L x W) 320 x 105 mm
Material Stainless Steel
Length (Metric) 320 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.