missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Chemical Spoon
Click to view available options
Length (Metric):
180 mm
Unit Size:
Each
Description
- 18/8 stainless steel
- PTFE coating
- Round scoop
Specifications
Specifications
| Quantity | 1 Ea. |
| Coating | PTFE |
| Product Type | Chemical Scoop |
| Length (Metric) Blade | 32 mm |
| Width (Metric) | 22 mm |
| Width (Metric) Blade | 22 mm |
| Material | Stainless Steel |
| Length (Metric) | 180 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction