missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Buckets with Pouring Spouts
These high quality buckets are made from heavy gauge 316L stainless steel.
£584.00 - £739.00
Specifications
Product Type | Bucket with Pouring Spout |
---|---|
Graduations | No |
Material | Stainless Steel (316L) |
Includes | Swing Handle, Bottom Skirt |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15829651
|
Sampling Systems™
A404-10 |
10 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15839651
|
Sampling Systems™
A404-15 |
15 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15849651
|
Sampling Systems™
A404-20 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||||
Description
- Fitted with a skirt band to make buckets as stable as possible
- Crevice-free interior
- Not graduated
- Swing handle
- Lids available as an accessory
Specifications
Bucket with Pouring Spout | |
No | |
Stainless Steel (316L) | |
Swing Handle, Bottom Skirt |