missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel Buckets without Graduations

Product Code. 12822034 Shop All Nickel-Electro Products
Change view
Click to view available options
Capacity (Metric):
10 L
15 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12822034 15 L Each
12802034 10 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12822034 Supplier Nickel Electro™ Supplier No. BUCS0150
Estimated Shipment: 05-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quick to clean and having an attractive shiny appearance, this Nickel Electro™ Stainless Steel Bucket without Graduation, provides good chemical resistance and can handle hot liquids.

  • High quality stainless steel construction without graduations
  • Bright polished finish for easy cleaning
  • Good chemical resistance
  • Can be autoclaved

Specifications

Product Type Bucket
Capacity (Metric) 15 L
Material Stainless Steel
Autoclavable Autoclavable
Handle Material Stainless steel
Quantity 1 Ea.
Surface Type Bright Polished
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.