missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Bucket - Acid Proof With Spout, With Lid, Graduated

Product Code. 30284942
Change view
Click to view available options
Capacity (Metric):
10 L
15 L
20 L
Unit Size:
Pack of 10
Product Code. Capacity (Metric) unitSize
30284942 10 L Pack of 10
30284919 15 L Pack of 10
30285061 20 L Pack of 10
3 options
This item is not returnable. View return policy

Product Code. 30284942

Brand: Amsta Rostfritt 51606101

This item is not returnable. View return policy

Highest quality stainless steel Bucket - Acid Proof. Made of 1 mm stainless steel (EN1.4404). Intended for antibiotics, vaccines, chemicals and liquids. Manufactured in Sweden.

  • Highest quality in stainless steel.
  • Acid proof 316L/1.4404.

Specifications

Product Type Bucket with Lid
Capacity (Metric) 10 L
Graduations Yes
Material Stainless Steel (316L)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.