missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ Wire Baskets

Product Code. 12022804
Change view
Click to view available options
Diameter (Metric) Outside:
440 mm
Height (Metric) Exterior:
220 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outside Height (Metric) Exterior Unit Size
12022804 440 mm 220 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12022804 Supplier JP Selecta™ Supplier No. 1000780
Estimated Shipment: 16-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from AISI 304 stainless steel.

  • With electro-bright finish
  • Designed to fit Selecta autoclaves
  • Available in a range of sizes

Specifications

Autoclavable Autoclavable
Diameter (Metric) Outside 440 mm
Height (Metric) Exterior 220 mm
Product Type Basket
Features 4 Divider compartments basket
Material Stainless Steel
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.