missing translation for 'onlineSavingsMsg'
Learn More

Astell Scientific™ Stainless Steel Baskets

Product Code. 12748905
Change view
Click to view available options
Diameter (Metric) Outside:
310 mm
400 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outside Unit Size
12748905 400 mm Each
12715365 310 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12748905 Supplier Astell Scientific™ Supplier No. AAN042
  • ONLINE EXCLUSIVE PRICE
    £556.00
    £530.00 / Pack of 1
    Save £26.00
    4% Off
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gather, carry, and sterilize materials and equipment collectively in this sturdy basket.

Various size stainless steel wire baskets are available for top loading autoclaves.

Specifications

Diameter (Metric) Outside 400 mm
Height (Metric) Exterior 220 mm
Product Type Basket
Material Stainless Steel
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.