missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Barrel Pump with Discharge Tube

Buerkle™ Stainless Steel Barrel Pump with Discharge Tube is suitable for filling combustible and easily flammable liquids.

Brand:  Buerkle™ 5601-0800

275.50 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Code : A0

Additional Details : Weight : 2.42250kg

 View more versions of this product

Product Code. 10463671

  • £290.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

The Buerkle™ barrel pump made of stainless steel AISI 304 (1.4301) is suitable for filling combustible and easily flammable liquids. The barrel pump can conduct electricity and therefore fulfills the requirements for handling flammable liquids in combination with the accessory antistatic set.The PTFE gaskets ensure long-term and maintenance free use. Pumping capacity approx. 9–22 l/min, dependent on pump length. The wide range of accessories makes it possible to adapt the pump to very different requirements.
  • Immersion tube Ø 32 mm
  • Removable discharge tube
Specifications

Specifications

560 mL/stroke
560 mL/stroke
Discharge Tube
103 cm
Explosíon Categories IIA, IIB and IIC, for use in Ex protection zone 0 and 1
Suitable for Filling Combustible and Easily Flammable Liquids, Foodstuffs
Stainless Steel V2A
Barrel Pump
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers