missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless Steel Aeration Lids

Product Code. 10176451 Shop All Retsch Products
Change view
Click to view available options
For Use With (Equipment):
Comfort Grinding Jar 250 mL
Comfort Grinding Jar 500 mL
For 125 mL Emax Grinding Jar
For 50 mL Emax Grinding Jar
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10176451 Comfort Grinding Jar 250 mL Each
10732003 Comfort Grinding Jar 500 mL Each
15310964 For 125 mL Emax Grinding Jar Each
15320964 For 50 mL Emax Grinding Jar Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10176451 Supplier RETSCH Supplier No. 22.107.0005

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Aeration Lid
Closure Type Aeration Lid
For Use With (Equipment) Comfort Grinding Jar 250 mL
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.