missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Containers

High quality, crevice free finish makes these containers ideal for the most demanding of applications. Sampling Systems™ Stainless Containers are ideal for use with powders and liquids.

Brand:  Sampling Systems™ A416-8

Additional Details : Weight : 2.82240kg

 View more versions of this product

Product Code. 15809661

  • £318.00 / Each
Estimated Shipment: 20-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Multi purpose containers
  • Robust construction
  • Crevice free interior
  • Standard lid (tri-ferrule style BS 4825-3)
  • All welds ground and polished
  • Complete with lid, silicone gasket (FDA compliant) and clampband
  • 316L stainless steel body and lid
Specifications

Specifications

Yes
8 L
98 mm
283 mm
Stainless Steel (316L)
Stainless Steel
212 mm
Lid, clamp and seal
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers