missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Containers
High quality, crevice free finish makes these containers ideal for the most demanding of applications. Sampling Systems™ Stainless Containers are ideal for use with powders and liquids.
£245.00 - £468.00
Specifications
Closure Included | Yes |
---|---|
Material | Stainless Steel (316L) |
Closure Material | Stainless Steel |
Closure Size | 98 mm |
Includes | Lid, clamp and seal |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
15809661
|
Sampling Systems™
A416-8 |
8 L | 212 mm | 283 mm |
£318.00
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15859651
|
Sampling Systems™
A416-1 |
1 L | 100 mm | 160 mm |
£245.00
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15869651
|
Sampling Systems™
A416-10 |
10 L | 215 mm | 360 mm |
£330.00
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15879651
|
Sampling Systems™
A416-2 |
2 L | 124 mm | 240 mm |
£250.00
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15889651
|
Sampling Systems™
A416-20 |
20 L | 275 mm | 440 mm |
£468.00
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15899651
|
Sampling Systems™
A416-5 |
5 L | 164 mm | 310 mm |
£415.00
Each |
Estimated Shipment: 12-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Multi purpose containers
- Robust construction
- Crevice free interior
- Standard lid (tri-ferrule style BS 4825-3)
- All welds ground and polished
- Complete with lid, silicone gasket (FDA compliant) and clampband
- 316L stainless steel body and lid
Specifications
Yes | |
Stainless Steel | |
Lid, clamp and seal |
Stainless Steel (316L) | |
98 mm |