missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
The chamber is designed with an extra tall lid to accept five single 25mm x 75mm and 25mm x 100mm slides or 10 slides back-to-back. Manufactured from soda lime glass. Approximate inside dimensions (l x w x d), 26mm x 26mm x 90mm. Not autoclavable or microwaveable and not intended for use at temperatures below 15°C or above 80°C.
Specifications
Specifications
| Bottom Shape | Flat |
| Material | Glass |
| Type | Staining Jar |
| Includes | Lid |
| Length (Metric) | 26 mm |
| Width (Metric) | 26 mm |
| Depth (Metric) | 90 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?