missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Squat Form Porcelain Crucibles Without Lid

Use these dishes for a variety of applications. Haldenwanger™ Squat Form Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.

Brand:  Haldenwanger™ L 79/1

Code : 02

Additional Details : Weight : 0.01980kg

 View more versions of this product

Product Code. 10424431

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100
Specifications

Specifications

Porcelain
25 mL
28mm
Glazed
45mm
Squat Form Porcelain Crucibles
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers