missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Square Quadrupod, for glass ceramic laboratory protection plate

Product Code. 11742909 Shop All DWK Life Sciences Products
Click to view available options
Diameter (Metric):
135 mm
155 mm
175 mm
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 11742909

Brand: DWK Life Sciences™ 290775808

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal holder for glass ceramic plates.

In the laboratory, solutions are often heated. This step can be carried out using different techniques, e.g. in a water or sand bath, with a heating hood or classically using a Bunsen burner. If the Bunsen burner is used as the heat source, it is recommended to use a tripod or square foot and a corresponding glass ceramic plate. The vessel to be heated is placed on the glass ceramic plate with the Bunsen burner underneath. Contamination of the glass ceramic plate can be removed with the cleaning scraper.

  • holder plate: steel 1.4301, tripod feet: steel 1.4305
  • Made from heat-resistant chrome-nickel steel with
  • Four legs for extra stability
TRUSTED_SUSTAINABILITY

Specifications

Material Chrome-nickel Steel
Diameter (Metric) 175 mm
For Use With (Application) Plate holder for glass ceramic plates; Heating; For Glass Ceramic Laboratory Protection Plate
Height (Metric) 220 mm
No. per Pack 5/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.