missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Square Laboratory Glass Bottles with Cap and Pouring Ring

Manufactured from Borosilicate glass. DURAN™ Square Laboratory Glass Bottles with Cap and Pouring Ring are used for a wide variety of laboratory purposes.

Brand:  Duran™ 218205459

Code : A0

Additional Details : Weight : 6.10000kg

 View more versions of this product

Product Code. 11341465

  • £177.00 / Pack of 10


In Stock 4
Add to basket

Description

Description

  • Square shape
  • With DIN thread
  • Graduated
  • Includes screw cap and pouring ring
Specifications

Specifications

1000mL
Polypropylene Screw Cap, Pouring Ring
10Pack
94mm
Square
Polypropylene
Borosilicate Glass
Bottle, Square
222mm
Videos
Documentation