Learn More
DWK Life Sciences DURAN™ Separating Funnel, spherical, heavy-duty version
Shop All DWK Life Sciences ProductsDescription
A separating funnel has the shape of a pointed flask with a drain cock at its tip. The separating funnel is used for the liquid-liquid extraction of two immiscible liquids (substance separation process) and can thus also be used for cleaning processes. The liquid with the higher density collects in the lower part of the vessel and can be drained via the drain cock. The printed scale allows an exact volume determination.
- Spherical
- With standard ground stopcock and standard ground stopper
- Heavy-duty version
- Fired-on, highly durable white print
Specifications
Specifications
| Diameter (Metric)Top | 182 mm |
| Capacity (Metric) | 2500 mL |
| Material | Borosilicate Glass (3.3) |
| Autoclavable | Autoclavable |
| For Use With (Application) | Phase separation; Liquid-liquid extraction |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.