missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Grinding Vial Set, Mid-Size Vial, PC, Stainless Steel
Mid-Size Grinding Vial for Freezer/Mill™ cryogenic grinders to simplify your processes.
Brand: Cole-Parmer™ 6881
Code : NEW
Additional Details : Weight : 5.00000kg
Requires : 886 Mid-Size Grinding Vial Adapter for grinding in the 6870 Large Freezer/Mill and 6884 Mid-Size Grinding Vial Adapter for Large Extractor/Vial Opener.
Description
- Closed grinding vial prevents cross-contamination.
- Excellent for grinding tissue, seeds, polymers, pharmaceuticals, and textiles.
- Vial sets consist of a center cylinder, two end plugs, and an impactor.
- Transparent center to view progress.
- Withstands liquid nitrogen temperatures.
- Compatible with Freezer/Mill™ cryogenic grinders 04500-39 to -42, 04577-77, and 04577-92 to -94.
Specifications
Grinding Set | |
3 to 25 g | |
1 Mid-size Stainless Steel Impactor, 2 Mid-size Stainless Steel End Plugs, and Mid-size Polycarbonate Center Cylinders | |
Stainless Steel | |
25 mL |
0.10 to 0.88 oz. | |
Large Extractor/Vial Opener Conjunction with Mid Size Grinding Vial Adapter | |
Polycarbonate | |
0.84 oz. | |
Mid-size |