missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Plastic Vials for High-Energy Mixer/Mill™ Grinders

Product Code. 15310512 Shop All SPEX Certiprep Products
Click to view available options
Material:
Polycarbonate
Polypropylene
Diameter (Metric):
12.7 mm
19.1 mm
40 mm
Length (Metric):
50.8 mm
76 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15310512

Brand: Cole-Parmer™ 6133PC

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these Plastic Vials with high-energy Mixer/Mill™ grinders to pulverize and mix samples.

  • Suitable for use with Cole-Parmer™ Mixer/Mill™ High-Energy Ball Mills.
  • Order methacrylate balls to use with disposable plastic vials.

Specifications

Product Type Grinding Vial
Capacity (English) 0.4 oz.
Capacity (Metric) 12 mL
Closure Type Slip-on Cap
Composition Element C
Diameter (English) 0.75 in.
Diameter (Metric) 19.1 mm
Disposable Single-use
For Use With (Application) Ideal for Pulverizing Soft, Brittle Materials and for Mixing Liquids and Powders, Slurry Grinding
For Use With (Equipment) 8000 D and 8000 M Mixer/Mills
Hardness 1.5
Height (English) 2 in.
Height (Metric) 5.08 cm
Includes Slip-on Polyethylene cap
Length (Metric) 50.8 mm
Material Polycarbonate
Sample Volume (English) 0.16 oz.
Sample Volume (Metric) 5 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.