missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Vial Set for High-Energy Mixer/Mill™ Grinders

Product Code. 15350512 Shop All SPEX Certiprep Products
Change view
Click to view available options
Material:
Agate
Alumina Ceramic
Hardened Steel
Stainless Steel
Tungsten Carbide-lined
Zirconia
Diameter (Metric):
1.27 cm
1.9 cm
5.7 cm
5.71 cm
5.72 cm
6.03 cm
6.35 cm
Height (Metric):
2.54 cm
4.76 cm
5.08 cm
6.83 cm
6.98 cm
7.62 cm
Unit Size:
1 set
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Diameter (Metric) Height (Metric) unitSize
15350512 Hardened Steel 1.9 cm 4.76 cm 1 set
15320512 Hardened Steel 1.27 cm 2.54 cm 1 set
15370512 Tungsten Carbide-lined 1.9 cm 5.08 cm 1 set
15380512 Alumina Ceramic 5.7 cm 6.98 cm 1 set
15349681 Hardened Steel 5.72 cm 7.62 cm 1 set
12508706 Zirconia 6.35 cm 6.83 cm Each
12528706 Stainless Steel 5.72 cm 7.62 cm Each
15330522 Hardened Steel 6.03 cm 7.62 cm 1 set
12548706 Agate 5.71 cm 6.98 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15350512 Supplier Cole-Parmer™ Supplier No. 3127

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Use this Vial Set with high-energy Mixer/Mill™ grinders to pulverize and mix samples.

  • Crush, grind, and mill various materials.
  • Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinders with a wide range of vial sets suitable for your application.

Specifications

Product Type Grinding Vial Set
Capacity (English) 0.16 oz.
Capacity (Metric) 5 mL
Composition Fe, Cr, Si, Mn, C
Diameter (English) 0.74 in.
Diameter (Metric) 1.9 cm
For Use With (Application) Ideal for General Purpose Grinding
For Use With (Equipment) 8000 D, 8000 M Mixer/Mills
Hardness 5.5 to 6
Height (English) 1.87 in.
Height (Metric) 4.76 cm
Includes Center cylinder, two slip on caps and one 0.25 in., Steel ball
Material Hardened Steel
Sample Volume (English) Grinding: 0.01 to 0.03 oz., Mixing: 0.06 oz.
Sample Volume (Metric) Grinding: 0.5 to 1 mL, Mixing: 2 mL
Weight (English) 0.002 lb.
Weight (Metric) 1 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.