missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Plastic Vials for High-Energy Mixer/Mill™ Grinders
Shop All SPEX Certiprep Products
Click to view available options
Material:
Polycarbonate
Polypropylene
Diameter (Metric):
12.7 mm
19.1 mm
40 mm
Length (Metric):
50.8 mm
76 mm
Unit Size:
Pack of 100
Description
- Suitable for use with Cole-Parmer™ Mixer/Mill™ High-Energy Ball Mills.
- Order methacrylate balls to use with disposable plastic vials.
Specifications
Specifications
| Product Type | Grinding Vial |
| Capacity (English) | 0.16 oz. |
| Capacity (Metric) | 5 mL |
| Composition | Element C |
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 12.7 mm |
| Disposable | Single-use |
| For Use With (Application) | Ideal for Pulverizing Soft, Brittle Materials and for Mixing Liquids and Powders, Slurry Grinding |
| For Use With (Equipment) | 8000 D and 8000 M Mixer/Mills |
| Hardness | 1.5 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction