missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Grinding Vial Set, Small Vial, PC, Stainless Steel
Shop All SPEX Certiprep Products
Click to view available options
Capacity (Metric):
0.5 to 5 g
Unit Size:
Each
Description
- Closed grinding vial prevents cross-contamination.
- Excellent for grinding tissue, seeds, polymers, pharmaceuticals, and textiles.
- Compatible with Freezer/Mill™ cryogenic grinders 04500-39 to -42, 04577-77, and 04577-92 to -94.
Specifications
Specifications
| Product Type | Grinding Set |
| Capacity (English) | 0.001 to 0.01 lb. |
| Capacity (Metric) | 0.5 to 5 g |
| For Use With (Application) | Ideal for Grinding Samples Such as Plant and Animal Tissue, Seeds, Polymers, Pharmaceuticals, Textiles, Hair and Bones |
| For Use With (Equipment) | Spex SamplePrep Freezer/Mill Cryogenic Grinder |
| Includes | Stainless Steel impactor, two end plugs and four Polycarbonate center cylinders |
| Material | Polycarbonate |
| Material (Secondary) | Stainless Steel |
| Sample Volume (English) | 0.01 to 0.08 oz. |
| Sample Volume (Metric) | 0.5 to 4 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction