missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Spectrum™ Spectra Mesh™ Woven, Polyester Filters
Consist of individual strands woven into a mesh screen
£121.29 - £170.73
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15390852
|
Spectrum™
145 831 |
55 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15330972
|
Spectrum™
148 272 |
47 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15360892
|
Spectrum™
145 940 |
9 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Water Affinity: Mildly hydrophobic
- Strength/Durability: High
- Adsorption: Low
- Best Resistance: Alkalis and organics
- pH Resistance: pH 3-13
- Thermal Stability: up to 140°C
- Sterilization: Autoclavable
Specifications
Polyester |