missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Spectrum™ Spectra Mesh™ Woven, Polyester Filters

Product Code. 15360892
Change view
Click to view available options
Diameter (Metric):
47 mm
55 mm
90 mm
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
15360892 90 mm Pack of 10
15390852 55 mm Pack of 10
15330972 47 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15360892 Supplier Spectrum™ Supplier No. 145 940

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Consist of individual strands woven into a mesh screen

  • Water Affinity: Mildly hydrophobic
  • Strength/Durability: High
  • Adsorption: Low
  • Best Resistance: Alkalis and organics
  • pH Resistance: pH 3-13
  • Thermal Stability: up to 140°C
  • Sterilization: Autoclavable

Specifications

Adsorption Low
Autoclavable Autoclavable
Certifications/Compliance ISO 9001:2008
Material Polyester
Hydrophobicity Mildly Hydrophobic
Open Area 15%
pH Range 3 to 13
Size (Metric) Opening 21μm
Temperature Stability 140°C
Thickness (Metric) 70 μm
Type Spectra Mesh Woven Filter
Diameter (English) Inside 3.54 in.
Diameter (Metric) 90 mm
Diameter (Metric) Inside 9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.