missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Spectra/Mesh™ Woven Filters for Macrofiltration: Polypropylene Sheets

Consist of monofilament strands woven into a mesh screen, characterized by precise mesh openings, % open area and mesh thickness

Brand:  Spectrum™ 146428

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 15300912

  • £212.00 / Pack of 3
Estimated Shipment: 24-07-2024
to see stock.
Add to basket

Description

Description

There are 5 material types available with different physical, chemical and thermal characteristics to select from depending on the application: Nylon (N), Polypropylene (PP), Polyester (P), Stainless Steel (SS) and PEEK (PK).

  • Strong, durable, hydrophobic, low adsorption (inert)
  • Best Resistance: acids, alkalis & organics
  • Tolerance: 2-14 pH, up to 130°C
  • Sterilization: Autoclavable
  • 9 Mesh opening sizes: 105-1000μm
  • 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
  • 1 Square sheet size: 30 x 30 cm

Specifications

Specifications

Low (inert)
ISO 9001:2008
Hydrophobic
2 to 14
130°C
Spectra Mesh Woven Filter
Autoclavable
Polypropylene
34%
210μm
308 μm
4.65 in.2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers