missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Spectra/Mesh™ Woven Filters for Macrofiltration: Polypropylene Sheets
Consist of monofilament strands woven into a mesh screen, characterized by precise mesh openings, % open area and mesh thickness
£193.00 - £388.00
Specifications
Adsorption | Low (inert) |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 9001:2008 |
Material | Polypropylene |
Hydrophobicity | Hydrophobic |
Product Code | Brand | Open Area | Size (Metric) Opening | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Open Area | Size (Metric) Opening | Thickness (Metric) | Price | Quantity & Availability | |||
15360902
|
Spectrum™
146410 |
45% | 1000μm | 1020 μm |
£267.00
Pack of 3 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||
15380902
|
Spectrum™
146422 |
34% | 350μm | 525 μm |
£212.00
Pack of 3 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||
15300912
|
Spectrum™
146428 |
34% | 210μm | 308 μm |
£212.00
Pack of 3 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||
11591140
|
Spectrum™
146436 |
26% | 105μm | 212 μm |
£212.00
Pack of 3 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
11581140
|
Spectrum™
146418 |
39% | 500μm | 610 μm |
£388.00
Pack of 3 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
10288623
|
Spectrum™
146424 |
36% | 297μm | 420 μm |
£212.00
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
15390902
|
Spectrum™
146 426 |
31% | 250μm | 430 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
There are 5 material types available with different physical, chemical and thermal characteristics to select from depending on the application: Nylon (N), Polypropylene (PP), Polyester (P), Stainless Steel (SS) and PEEK (PK).
- Strong, durable, hydrophobic, low adsorption (inert)
- Best Resistance: acids, alkalis & organics
- Tolerance: 2-14 pH, up to 130°C
- Sterilization: Autoclavable
- 9 Mesh opening sizes: 105-1000μm
- 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
- 1 Square sheet size: 30 x 30 cm
Specifications
Low (inert) | |
ISO 9001:2008 | |
Hydrophobic | |
130°C | |
4.65 in.2 |
Autoclavable | |
Polypropylene | |
2 to 14 | |
Spectra Mesh Woven Filter |