missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Specimen Jars with Knobbed Lid

Product Code. 15306683 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
175 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15306683

Brand: Duran™ 242090901

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from borosilicate glass

  • DURAN™ Specimen jar
  • Ground-in knobbed lid
  • Made of borosilicate glass
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 175 mL
Includes Ground Knobbed Lid
Material Borosilicate Glass
No. per Pack 10Pack
Packaging 10Pack
Quantity 10Pack
Weight (Metric) 0.31 kg
Shape Round
Height (Metric) 103 mm
Product Type Specimen Jar
Diameter (Metric) 65 mm
Closure Type Ground Knobbed Lid
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.