missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Specific Gravity Hydrometer, 165 mm
The Precision Short-Form Specific Gravity Hydrometer uses less volume of the test liquid, while still offering 0.001 resolution.
Brand: VEE GEE 6602-9S
Additional Details : Weight : 0.05000kg
Description
- Subdivisions: 0.001
- Calibration for use at 15.5°C/60°F
- Approx. Length: 165 mm
Specifications
Specific Gravity Hydrometer | |
16.5 cm | |
15.6°C (60°F) |
0.001 | |
1.120 to 1.190 |