missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Specific Gravity Hydrometer, 165 mm

Product Code. p-7250819
Click to view available options
Specific Gravity Range:
0.820 to 0.890
0.880 to 0.950
0.940 to 1.010
1.000 to 1.070
1.060 to 1.130
1.120 to 1.190
1.180 to 1.250
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17886603

Brand: VEE GEE 66025S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Precision Short-Form Specific Gravity Hydrometer uses less volume of the test liquid, while still offering 0.001 resolution.

  • Subdivisions: 0.001
  • Calibration for use at 15.5°C/60°F
  • Approx. Length: 165 mm

Specifications

Type Specific Gravity Hydrometer
Increments 0.001
Length (Metric) 16.5 cm
Material Glass
Weight (Metric) 45 g
Specific Gravity Range 0.880 to 0.950
Temperature of Standardization 15.6°C (60°F)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.