missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Specific Gravity Hydrometer, 165 mm

The Precision Short-Form Specific Gravity Hydrometer uses less volume of the test liquid, while still offering 0.001 resolution.

Brand:  VEE GEE 6602-8S

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 17886503

  • £32.90 / Each
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

  • Subdivisions: 0.001
  • Calibration for use at 15.5°C/60°F
  • Approx. Length: 165 mm
Specifications

Specifications

Specific Gravity Hydrometer
16.5 cm
15.6°C (60°F)
0.001
1.060 to 1.130
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers